AIRPACK 75 2007 4.5 LESS CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIRPACK 75 2007 4.5 LESS CASE

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCTAP2140203000101
  • Mfr. Model # AP2140203000101
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2724
  • Shipping Weight 11.27 lbs

Product Details

4.5 Air-Pak(R) 75(TM) kit, less cylinder, less facepiece, and less case. Air-Pak(R) 75(TM) 4,500 PSI

Technical Specs

  • For Use With 30/45/60 Minute High Pressure Cylinder
  • Includes Kevlar(R) Harness, Belt, E-Z Flo(R) Regulator, Gauge and HUD Console
  • Item 4.5 Air-Pak(R) 75(TM) Kit, Less Cylinder, Less Facepiece, Less Case ( see note below)
  • Standards NFPA 1981, 2007
  • Pressure 4,500 PSI
  • SCBA Backframe Material Kevlar(R)
  • SCBA Harness Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list