Skip Content
AIRMETER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRMETER KIT

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET975V
  • Mfr. Model # 975V
  • UNSPSC # 41103417
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.16 lbs

Product Details

Air quality tester, 975 air meter kit, features include -20 to + 50 degree Celsius, 10 % to 90 % relative humidity, air velocity of 0.25 to 15 meters per second, Carbon Dioxide and Carbon monoxide in parts per million, includes air meter velocity probe.

Technical Specs

  • Includes Air Velocity Probe, AC Charger, Software, USB Cable, Calibration Cap and Tubing, Hard Carrying Case, Batteries and Instructions
  • Air Velocity (FPM) 50 - 3,000
  • Temp. Range -20 - 50 Degrees C (-5 - 122 Degrees F)
  • Item Indoor Air Quality Analyzer
  • Dew Point Range -44 - 50 Degrees C, (-47 -122 Degrees F)
  • Display Back Lighted Dot Matrix LCD
  • Relative Humidity Range 10 - 90%
  • Power Source Rechargeable Li-Ion Battery, (3) AA backup
  • Auto Power Off Yes
  • Humidity Accuracy +/-2% From 10 - 90% RH
  • Wet Bulb Temperature Range -16 - 50 Degrees C, (3 - 122 Degrees F)
  • Low Battery Indicator Yes
  • Carbon Monoxide Measurement Range (PPM) 0 - 500
  • Data Storage 99 Single Point, 25,000 Continuous
  • Velocity Accuracy 4% or 4 FPM
  • Carbon Dioxide Concentration 0 - 5,000 PPM
  • Air Flow Range 0 - 140,000 CFM
  • Manufacturers Warranty Length 2 years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list