Skip Content
AIRMASK II ALUM CYL W/4000 FACE W/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRMASK II ALUM CYL W/4000 FACE W/C

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10095804
  • Mfr. Model # 10095804
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2564
  • Shipping Weight 28.0 lbs

Product Details

The new AirHawk II Air Mask is built upon MSA's proven AirHawk MMR Air Mask and is a lightweight, durable, and economical SCBA for many industrial applications.

Technical Specs

  • Includes Advantage 4000 Medium Size Full Face piece, Cylinder, End of Service Time Indicator, Pressure Regulator, Carrier, Harness, Belt, Hard Carrying Case
  • Item AirHawk II 2,216 PSIG SCBA, Complete with Advantage(R) 4000 Facepiece, 30 Minute Aluminum Cylinder and Hard Case
  • Cylinder Material Aluminum
  • Standards NIOSH Approved
  • PSI 2,216
  • Duration 30 min.
  • Headgear Included Full Face Respirator
  • Mask Size Medium

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list