Skip Content
AIRLESS TWIST TIP,.015 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRLESS TWIST TIP,.015

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6URF5
  • Mfr. Model # 6URF5
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • For Use With Airless Guns
  • Item Airless Spray Gun Tip
  • Tip Size 0.015"
  • Max. Working Pressure 3500 psi
  • Pattern Size 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list