Skip Content
AIRLESS TIP,SZ 0.015 IN,PATTERN 8-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRLESS TIP,SZ 0.015 IN,PATTERN 8-1

GRACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WCW9
  • Mfr. Model # 2WCW9
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Airless Spray Gun Tip
  • For Use With 2WCX9, 2WCY1
  • Colour Blue
  • Tip Size 0.015"
  • Max. Working Pressure 4050 psi
  • Pattern Size 8" - 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list