Skip Content
AIRLESS TIP GUARD,THREAD SZ 7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRLESS TIP GUARD,THREAD SZ 7/8 IN

TITAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PCV8
  • Mfr. Model # 2PCV8
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Red
  • For Use With Mfr. No. 0516717, 0516719
  • Item Airless Spray Gun Tip Guard
  • Thread Size 7/8"
  • Features Reversible
  • Max. Working Pressure 3900 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list