AIRLESS SPRAY GUN TIP,TIP SIZE .015 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRLESS SPRAY GUN TIP,TIP SIZE .015

GRACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20L038
  • Mfr. Model # 20L038
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Includes Tip Seal
  • Item Airless Spray Gun Tip
  • For Use With 20L049
  • Max. Working Pressure 4050 psi
  • Tip Size 0.015"
  • Pattern Size 12" - 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list