Skip Content
AIRLESS SPRAY GUN TIP,SZ 0.013 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRLESS SPRAY GUN TIP,SZ 0.013

TITAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PCV1
  • Mfr. Model # 2PCV1
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Red
  • For Use With Mfr. No. 0516717, 0516719
  • Tip Size 0.013"
  • Item Airless Spray Gun Tip
  • Features Reversible
  • Max. Working Pressure 5000 psi
  • Pattern Size 6" - 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list