Skip Content
AIRLESS SPRAY GUN KIT,3600PSI,TIP 0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRLESS SPRAY GUN KIT,3600PSI,TIP 0

TITAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PCV9
  • Mfr. Model # 2PCV9
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.53 lbs

Technical Specs

  • Includes Spray Gun, Tip Guard, 517 Spray Tip, 50 ft. Airless Hose
  • Item Airless Spray Gun Kit
  • Fluid Delivery Type Pressure
  • For Use With Mfr. Model No. 0516000, 0516001, 0523005A
  • Construction Metal
  • Nozzle Size 0.017"
  • Inlet Size 1/4"
  • Max. Pressure 3600 psi
  • Hose Length 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list