AIRGUARD 3/8 F/F NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRGUARD 3/8 F/F NPT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEP4GBA93
  • Mfr. Model # P4GBA93
  • UNSPSC # 21101701
  • CATALOGUE PAGE # 2814
  • Shipping Weight 1.0 lbs

Product Details

Airguard protection system is efficient protection for pneumatic systems in the event of a broken compressed air hose or pipe. 3/8 inch (M) inlet NPT, 3/8 inch NPT outlet, shut-off range 58 (SCFM), 2.80 inch length, 1.10 inch flats. Should a failure occur

Technical Specs

  • Application Pneumatic
  • Temp. Range -4 Degrees F - 176 Degrees F
  • Item Air Guard
  • Colour Code Blue
  • Standards ISO4414 - § 5.4.5.11.1, MSHA 30CFR 56.13021, 57.13021, 57.1730, OSHA 29CFR 1926.302 (Partial)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list