AIRFOIL FOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIRFOIL FOLDER

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-002846
  • Mfr. Model # 31-002846
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Number of Blades 1
  • Item Folding Knife
  • Blade Type Drop Point
  • Blade Edge Fine
  • Handle Colour Blue
  • Sheath No
  • Blade Material Stainless Steel
  • One-Hand Operation Yes
  • Handle Material Aluminum
  • Locking Blade Liner Lock
  • Blade Length 2-11/16"
  • Belt Clip Yes
  • Closed Length 3-7/8"
  • Length Open 6-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list