Skip Content
AIRCUT 15C PLASMA SYS W/ AIR COMPRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRCUT 15C PLASMA SYS W/ AIR COMPRE

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11G203
  • Mfr. Model # 11G203
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.4 lbs

Technical Specs

  • Application HVAC, Light Construction
  • Cutting Capacity (In.) 1/8-3/16
  • Includes Hand Torch 70 Degrees , 20 Ft. Leads
  • Cable Length (Ft.) 20
  • Item AirCut 15C Plasma Sys w/ Air Compressor
  • Overall Depth (In.) 18
  • Overall Height (In.) 9.5
  • Overall Width (In.) 6.5
  • Design Light Weight With Built-In Air Compressor
  • Input (Amps) 12
  • Duty Cycle 35% At 15A
  • Input Voltage 120
  • OCV 300-320
  • PSI Built-In Air Compressor
  • Rated Output 15 Amps Fixed
  • Series AirCut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list