AIRCRAFT POWER RECEPTACLE LOCKOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRCRAFT POWER RECEPTACLE LOCKOUT

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS2029
  • Mfr. Model # S2029
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2251
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Aircraft Power Receptacle Lockout
  • Colour Red
  • Material Plastic
  • Standards OSHA
  • Fits Aircraft Three and Six Prong Plugs
  • Max. Number of Padlocks 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list