Skip Content
AIRCRAFT DRILL,9/32X12 IN,HSS,BLK O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRCRAFT DRILL,9/32X12 IN,HSS,BLK O

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVL0
  • Mfr. Model # 5TVL0
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Tool Steels, Carbon Steel, Plastic, Cast Iron
  • Decimal Equivalent 0.2812
  • Item Extra Long Drill Bit
  • Grade Heavy Duty
  • List Number 907
  • Point Type Split Point
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Overall Length 12"
  • Shank Dia. 9/32"
  • Drill Bit Size 9/32"
  • Cutting Direction Right Hand
  • Flute Length 2-15/16"
  • Coolant Through No
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list