Skip Content
AIRCRAFT DRILL,7/16X6 IN,HSS,BLK OX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRCRAFT DRILL,7/16X6 IN,HSS,BLK OX

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVK0
  • Mfr. Model # 5TVK0
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Decimal Equivalent 0.4375
  • Application Tool Steels, Carbon Steel, Plastic, Cast Iron
  • Item Extra Long Drill Bit
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number 912CAT
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Drill Bit Material High Speed Steel
  • Overall Length 6"
  • Shank Dia. 7/16"
  • Flute Length 4-1/16"
  • Drill Bit Size 7/16"
  • Cutting Direction Right Hand
  • Drill Bit Dimension Type Fractional Inch
  • Coolant Through No
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list