AIRCRAFT DRILL,7/16X12 IN,HSS,BLK O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRCRAFT DRILL,7/16X12 IN,HSS,BLK O

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVL5
  • Mfr. Model # 5TVL5
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Decimal Equivalent 0.4375
  • Application Tool Steels, Carbon Steel, Plastic, Cast Iron
  • Item Extra Long Drill Bit
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number 907
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 135 Degrees
  • Overall Length 12"
  • Shank Dia. 7/16"
  • Cutting Direction Right Hand
  • Flute Length 4-1/16"
  • Drill Bit Size 7/16"
  • Coolant Through No
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list