Skip Content
AIRCRAFT DRILL,1/8X12 IN,HSS,BLK OX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRCRAFT DRILL,1/8X12 IN,HSS,BLK OX

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVK5
  • Mfr. Model # 5TVK5
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Extra Long Drill Bit
  • Application Tool Steels, Carbon Steel, Plastic, Cast Iron
  • Decimal Equivalent 0.1250
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number 912CAT
  • Overall Length 12"
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • Flute Length 1-5/8"
  • Drill Bit Size 1/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide
  • Coolant Through No
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list