Skip Content
AIRCRAFT DRILL,1/4X6 IN,HSS,BLK OXI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRCRAFT DRILL,1/4X6 IN,HSS,BLK OXI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVJ4
  • Mfr. Model # 5TVJ4
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Tool Steels, Carbon Steel, Plastic, Cast Iron
  • Decimal Equivalent 0.2500
  • Item Extra Long Drill Bit
  • Point Type Split Point
  • Grade Heavy Duty
  • List Number 912CAT
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 135 Degrees
  • Shank Dia. 1/4"
  • Overall Length 6"
  • Drill Bit Size 1/4"
  • Flute Length 2-3/4"
  • Cutting Direction Right Hand
  • Coolant Through No
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list