Skip Content
AIRCRAFT CABLE,GS,1/4 IN. X 60 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRCRAFT CABLE,GS,1/4 IN. X 60 FT.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Z856
  • Mfr. Model # 35Z856
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • For Use With Galvanized Wire Rope, Forged Steel Hook with Latch, Swiveling
  • Includes Latch Hook
  • Colour Silver
  • Item Aircraft Cable
  • Length 60 ft.
  • Material Galvanized Steel
  • Size 1/4"
  • Working Load Limit 7000 lb.
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list