AIRCORE W/ SIDE D-RINGS 2/3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRCORE W/ SIDE D-RINGS 2/3XL

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAC-QC-D2/3XLBL
  • Mfr. Model # AC-QC-D2/3XLBL
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.45 lbs

Technical Specs

  • Tensile Strength 4,000 lbs.
  • Item Harness
  • Weight Capacity 400 lb.
  • Harness Size 2X-Large/3X-Large
  • Colour Blue
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1, CSA Z259.10-12
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Webbing Material Polyester
  • Harness Application Construction
  • Stretchable Yes
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Miller AirCore(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list