Skip Content
AIRCORE W/ BACK D-RING SM/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRCORE W/ BACK D-RING SM/MED

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAC-TB/S/MBL
  • Mfr. Model # AC-TB/S/MBL
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.45 lbs

Technical Specs

  • Weight Capacity 400 lb.
  • Colour Blue
  • Item Harness
  • Tensile Strength 4,000 lbs.
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1, CSA Z259.10-12
  • Harness Size Small/Medium
  • Front D-Ring No
  • Shoulder Strap Buckles Cam
  • Side D-Rings No
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Stretchable Yes
  • Webbing Material Polyester
  • Harness Application Construction
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series Miller AirCore(TM)