Skip Content
AIR COMPRESSOR MOTOR,1 HP,3450,115/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR MOTOR,1 HP,3450,115/2

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9033
  • Mfr. Model # 9033
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 28.85 lbs

Product Details

1-Phase commercial-duty, open dripproof air compressor motor, 1 HP, 3,450 namplate RPM, 115/230 voltage.

Technical Specs

  • Full Load Amps 16.0/8.0
  • HP 1
  • Item Air Compressor Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Overall Length 11-1/8"
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Shaft Length 1-7/8"
  • RPM Range 2350-3600
  • Voltage 115/230
  • Frame 56
  • Shaft Dia. 5/8"
  • Capacitor Included Yes
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Manual
  • Motor Bearings Ball
  • Ins. Class B

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List