AIRCOMPR MTR,CSCR,3/4HP,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRCOMPR MTR,CSCR,3/4HP,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK016
  • Mfr. Model # K016
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 24.9 lbs

Product Details

1-Phase commercial-duty, open drip proof air compressor motors, 3/4 HP, 1,725 RPM, 115/208-230 voltage, capacitor start, rigid welded base, insulation class B, CSA certified.

Technical Specs

  • Full Load Amps 11.0/5.5
  • HP 3/4
  • Phase 1
  • Hz 60
  • Nameplate RPM 1,725
  • Duty Continuous
  • Overall Length 11-1/2"
  • Item Air Compressor Motor
  • Shaft Length 1-7/8"
  • RPM Range 1400-1800
  • Frame 56
  • Voltage 115/208 - 230
  • Standards UL Recognized (E49747), CSA Certified (LR2025)
  • Capacitor Included 7.5 MFD 370V: 440 MFD 115V
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.25
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list