Skip Content
AIRCOMPR MOTOR,CS,1/2HP 115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRCOMPR MOTOR,CS,1/2HP 115/230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC169
  • Mfr. Model # C169
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 20.25 lbs

Product Details

1-Phase commercial-duty, open dripproof air compressor motor, 1/2 HP, 1,725 namplate RPM, 115/230 voltage.

Technical Specs

  • Full Load Amps 8.8/4.4
  • Nameplate RPM 1,725
  • HP 1/2
  • Item Air Compressor Motor
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Overall Length 10-3/8"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • Standards UL Recognized (E46035), CSA Certified (236833)
  • Frame 56
  • Capacitor Included 594 MFD 110V
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list