AIRC WIND ALUM GN S/M QC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRC WIND ALUM GN S/M QC

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAAFW-QCBDPSMG
  • Mfr. Model # AAFW-QCBDPSMG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Green
  • Item Fall Protection Harness
  • Includes Lumbar Pad, Wear Pad, Tool Loops
  • Tensile Strength 5000 lbs. (Webbing D-Ring) 4000 lbs. (Buckles)
  • Weight Capacity 400 lbs.
  • Harness Size Small/Medium
  • Standards OSHA 1926.502, ANSI A10.32, CSA Z259.10-12
  • Shoulder Strap Buckles Cam
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Webbing Material DuraFlex
  • Back D-Ring Yes
  • Stretchable Yes
  • Harness Application Wind Energy
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum
  • Adjustable Yes
  • Series Miller AirCore(TM) Wind Energy Harness