AIRC WIND ALUM GN 23XL QC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRC WIND ALUM GN 23XL QC

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAAFW-QCBDP23XG
  • Mfr. Model # AAFW-QCBDP23XG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Green
  • Includes Lumbar Pad, Wear Pad, Tool Loops
  • Item Fall Protection Harness
  • Tensile Strength 5000 lbs. (Webbing D-Ring) 4000 lbs. (Buckles)
  • Weight Capacity 400 lbs.
  • Harness Size 2X-Large/3X-Large
  • Standards OSHA 1926.502, ANSI A10.32, CSA Z259.10-12
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Webbing Material DuraFlex
  • Stretchable Yes
  • Harness Application Wind Energy
  • Back D-Ring Yes
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum
  • Series Miller AirCore(TM) Wind Energy Harness
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list