AIRC STL PAD GN XXL 4D QC LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRC STL PAD GN XXL 4D QC LEG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRACF-QCBDP23XG
  • Mfr. Model # ACF-QCBDP23XG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Colour Green
  • Item Harness
  • Includes Front D-Ring, Duraflex Webbing
  • Tensile Strength 5000 lbs.
  • Weight Capacity 400 lbs.
  • Harness Size 2X-Large/3X-Large
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles Cam
  • Front D-Ring Yes
  • Subpelvic Strap Yes
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Stand-Up
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Application General Industry
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Series Miller AirCore(TM)
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list