Skip Content
AIRC STL PAD BL L/XL 4D QC LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRC STL PAD BL L/XL 4D QC LEG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRACF-QCBDPUB
  • Mfr. Model # ACF-QCBDPUB
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Colour Blue
  • Includes Front D-Ring, Duraflex Webbing
  • Item Harness
  • Weight Capacity 400 lbs.
  • Tensile Strength 5000 lbs.
  • Harness Size Large/X-Large
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Front D-Ring Yes
  • Shoulder Strap Buckles Cam
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Stand-Up
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Application General Industry
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Miller AirCore(TM)