AIRC STL GN XXL 4D TB LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRC STL GN XXL 4D TB LEG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRACF-TBD23XG
  • Mfr. Model # ACF-TBD23XG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Colour Green
  • Includes Front D-Ring, Duraflex Webbing
  • Item Harness
  • Tensile Strength 5000 lbs.
  • Weight Capacity 400 lbs.
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Harness Size 2X-Large/3X-Large
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Stretchable Yes
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Harness Application General Industry
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Miller AirCore(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list