Skip Content
AIRC STL FD GN XXL TB SLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRC STL FD GN XXL TB SLING

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRACOG-TBSS23XG
  • Mfr. Model # ACOG-TBSS23XG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Green
  • Includes Front D-Ring, Duraflex Webbing
  • Item Harness
  • Tensile Strength 5000 lbs.
  • Harness Size 2X-Large/3X-Large
  • Weight Capacity 400 lbs.
  • Front D-Ring Yes
  • Leg Strap Buckles Tongue
  • Shoulder Strap Buckles Cam
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Side D-Rings No
  • Chest Strap Buckles Friction / Pass-Through
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Back D-Ring Stand-Up
  • Harness Application Oil and Gas
  • Stretchable Yes
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series Miller AirCore(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list