AIRC STL FD BL L/XL TB BOSUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRC STL FD BL L/XL TB BOSUN

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRACOG-TBBCUB
  • Mfr. Model # ACOG-TBBCUB
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Technical Specs

  • Includes Front D-Ring, Duraflex Webbing
  • Colour Blue
  • Weight Capacity 400 lbs.
  • Item Harness
  • Tensile Strength 5000 lbs.
  • Harness Size Large/X-Large
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Side D-Rings No
  • Leg Strap Buckles Tongue
  • Shoulder Strap Buckles Cam
  • Front D-Ring Yes
  • Chest Strap Buckles Friction / Pass-Through
  • Webbing Material Polyester
  • Subpelvic Strap Yes
  • Stretchable Yes
  • Back D-Ring Stand-Up
  • Harness Application Oil and Gas
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series Miller AirCore(TM)