AIRC STL FD BL 2/3XL QC BOSUN CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRC STL FD BL 2/3XL QC BOSUN CHAIR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRACT-QCBC23XB
  • Mfr. Model # ACT-QCBC23XB
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs

Technical Specs

  • Colour Blue
  • Includes Bosun Chair
  • Item Harness
  • Tensile Strength 5000 lbs.
  • Harness Size 2X-Large/3X-Large
  • Weight Capacity 400 lbs.
  • Standards OSHA 1926.502, ANSI Z359.1, ANSI A10.32, CSA Z259.10-12
  • Front D-Ring Yes
  • Shoulder Strap Buckles Cam
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Harness Application Tower Climbing
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Miller AirCore(TM) Tower Harness

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list