AIRC STL BL XXL CD TB LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRC STL BL XXL CD TB LEG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRACF-TB23XB
  • Mfr. Model # ACF-TB23XB
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Colour Blue
  • Includes Front D-Ring, Duraflex Webbing
  • Item Harness
  • Weight Capacity 400 lbs.
  • Tensile Strength 5000 lbs.
  • Harness Size 2X-Large/3X-Large
  • Front D-Ring Yes
  • Shoulder Strap Buckles Cam
  • Side D-Rings No
  • Leg Strap Buckles Tongue
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Harness Application General Industry
  • Webbing Material Polyester
  • Stretchable Yes
  • Back D-Ring Stand-Up
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Series Miller AirCore(TM)
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list