Skip Content
AIRC ALM PAD GN XXL 4D TB LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRC ALM PAD GN XXL 4D TB LEG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAAF-TBBDP23XG
  • Mfr. Model # AAF-TBBDP23XG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • Includes Front D-Ring, Duraflex Webbing
  • Colour Green
  • Item Harness
  • Weight Capacity 400 lbs.
  • Tensile Strength 5000 lbs.
  • Harness Size 2X-Large/3X-Large
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Front D-Ring Yes
  • Shoulder Strap Buckles Cam
  • Side D-Rings Yes
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Application General Industry
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum
  • Series Miller AirCore(TM)
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list