Skip Content
AIRC ALM PAD GN XXL 4D QC LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRC ALM PAD GN XXL 4D QC LEG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAAF-QCBDP23XG
  • Mfr. Model # AAF-QCBDP23XG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • Item Harness
  • Colour Green
  • Includes Front D-Ring, Duraflex Webbing
  • Tensile Strength 5000 lbs.
  • Weight Capacity 400 lbs.
  • Harness Size 2X-Large/3X-Large
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Chest Strap Buckles Quick-Connect
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Quick-Connect
  • Front D-Ring Yes
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Application General Industry
  • Back D-Ring Stand-Up
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum
  • Adjustable Yes
  • Series Miller AirCore(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list