Skip Content
AIRC ALM PAD BL XXL 4D TB LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRC ALM PAD BL XXL 4D TB LEG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAAF-TBBDP23XB
  • Mfr. Model # AAF-TBBDP23XB
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • Colour Blue
  • Item Harness
  • Includes Front D-Ring, Duraflex Webbing
  • Tensile Strength 5000 lbs.
  • Weight Capacity 400 lbs.
  • Harness Size 2X-Large/3X-Large
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Stretchable Yes
  • Harness Application General Industry
  • Webbing Material Polyester
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum
  • Adjustable Yes
  • Series Miller AirCore(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list