Skip Content
AIRC ALM GN XXL CD TB LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRC ALM GN XXL CD TB LEG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAAF-TB23XG
  • Mfr. Model # AAF-TB23XG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Colour Green
  • Includes Front D-Ring, Duraflex Webbing
  • Item Harness
  • Tensile Strength 5000 lbs.
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Weight Capacity 400 lbs.
  • Harness Size 2X-Large/3X-Large
  • Front D-Ring Yes
  • Side D-Rings No
  • Subpelvic Strap Yes
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Stand-Up
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Application General Industry
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum
  • Series Miller AirCore(TM)
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list