Skip Content
AIRC ALM GN XXL 4D TB LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRC ALM GN XXL 4D TB LEG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAAF-TBD23XG
  • Mfr. Model # AAF-TBD23XG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Colour Green
  • Includes Front D-Ring, Duraflex Webbing
  • Item Harness
  • Tensile Strength 5000 lbs.
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Weight Capacity 400 lbs.
  • Harness Size 2X-Large/3X-Large
  • Shoulder Strap Buckles Cam
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Stretchable Yes
  • Harness Application General Industry
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum
  • Adjustable Yes
  • Series Miller AirCore(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list