Skip Content
AIRC ALM GN XXL 4D QC LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRC ALM GN XXL 4D QC LEG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAAF-QCD23XG
  • Mfr. Model # AAF-QCD23XG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Item Harness
  • Colour Green
  • Includes Front D-Ring, Duraflex Webbing
  • Tensile Strength 5000 lbs.
  • Harness Size 2X-Large/3X-Large
  • Weight Capacity 400 lbs.
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Stretchable Yes
  • Harness Application General Industry
  • Webbing Material Polyester
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum
  • Series Miller AirCore(TM)
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list