AIRC ALM FD GN L/XL QC BOSUN CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRC ALM FD GN L/XL QC BOSUN CHAIR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAAT-QCBCUG
  • Mfr. Model # AAT-QCBCUG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Includes Bosun Chair
  • Colour Green
  • Tensile Strength 5000 lbs.
  • Item Harness
  • Weight Capacity 400 lbs.
  • Standards OSHA 1926.502, ANSI Z359.1, ANSI A10.32, CSA Z259.10-12
  • Harness Size Large/X-Large
  • Front D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Back D-Ring Stand-Up
  • Harness Application Tower Climbing
  • Stretchable Yes
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum
  • Series Miller AirCore(TM) Tower Harness
  • Adjustable Yes