Skip Content
AIRC ALM FD BL 2/3XL QC BOSUN CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRC ALM FD BL 2/3XL QC BOSUN CHAIR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAAT-QCBC23XB
  • Mfr. Model # AAT-QCBC23XB
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Harness
  • Colour Blue
  • Includes Bosun Chair
  • Tensile Strength 5000 lbs.
  • Weight Capacity 400 lbs.
  • Harness Size 2X-Large/3X-Large
  • Standards OSHA 1926.502, ANSI Z359.1, ANSI A10.32, CSA Z259.10-12
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Chest Strap Buckles Quick-Connect
  • Stretchable Yes
  • Back D-Ring Stand-Up
  • Harness Application Tower Climbing
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum
  • Series Miller AirCore(TM) Tower Harness
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list