AIRC ALM BL XXL CD QC LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRC ALM BL XXL CD QC LEG

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAAF-QC23XB
  • Mfr. Model # AAF-QC23XB
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Item Harness
  • Includes Front D-Ring, Duraflex Webbing
  • Colour Blue
  • Tensile Strength 5000 lbs.
  • Weight Capacity 400 lbs.
  • Harness Size 2X-Large/3X-Large
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Side D-Rings No
  • Front D-Ring Yes
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Stand-Up
  • Webbing Material Polyester
  • Harness Application General Industry
  • Stretchable Yes
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum
  • Series Miller AirCore(TM)
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list