Skip Content
AIR VENT,FLOAT,MAX OPERATING PSI 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR VENT,FLOAT,MAX OPERATING PSI 15

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CMH7
  • Mfr. Model # 2CMH7
  • UNSPSC # 40142503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • (M)NPT Connection (In.) 3/4
  • Item Hydronic Air Vent
  • Material Brass and SS
  • Max. Temp. (F) 250
  • Overall Height (In.) -
  • Type Automatic Float
  • Construction Shell Cast Brass, Base Cast Brass, Float Stainless Steel, Seat Brass, Pin Stainless Steel
  • Max. Pressure (PSI) 150
  • Connection 3/4" (M)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list