AIR VENT 1/4INPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR VENT 1/4INPTF

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U570
  • Mfr. Model # 1U570
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Dia. Hex Flats (In.) -
  • Application Provide a Labyrinth Air Path Restricting Direct Entry of Dirt and Moisture to Reservoir or Gearbox
  • Max. Operating PSI -
  • Height 1,19
  • Base Square (In.) 9/16
  • Item Protected Vent
  • Thread Size 1/4
  • Overall Length (In.) 1-3/16
  • Type -
  • Top Cap Dia. (In.) 3/4
  • Vacuum (In. Hg) -
  • Construction Aluminum
  • PSI -
  • Max. Operating Temp. -
  • Filter 40 Micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list