Discontinued with Replacement
AIR VALVE ROTARY TYPE HAND 4-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR VALVE ROTARY TYPE HAND 4-WAY

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VLA320123
  • Mfr. Model # 320123
  • UNSPSC # 40141651
  • CATALOGUE PAGE # 3176
  • Shipping Weight 1.42 lbs
Suggested Replacement Product
MANUAL AIR CONTROL VALVE,ROTARY,4-WAY

Your Price: NA

Product Details

Three position valve. Includes solid-one piece handle and two faceplates (raise/lower and open/close).

Technical Specs

  • Package Quantity 1
  • Item Manual Air Control Valve
  • Finish Aluminum
  • Type Rotary Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list