AIR VALVE,LEVER,3/8 NPT,4 WAY,3 POS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR VALVE,LEVER,3/8 NPT,4 WAY,3 POS

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCU5
  • Mfr. Model # 3JCU5
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Coefficient of Volume 1.7
  • Item Manual Air Control Valve
  • Connection 3/8 NPT
  • Overall Length 5-3/16"
  • Body Material Aluminum
  • Overall Height 2"
  • Overall Width 3-15/16"
  • Series L2
  • Normally Open / Normally Closed Normally Closed
  • Center Position Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list