Skip Content
AIR VALVE,LEVER,3/8 NPT,4 WAY,2 POS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR VALVE,LEVER,3/8 NPT,4 WAY,2 POS

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCU1
  • Mfr. Model # 3JCU1
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • CFM 78
  • Coefficient of Volume 1.7
  • Item Manual Air Control Valve
  • Actuator/Return Hand Lever/2 Position
  • Connection 3/8 NPT
  • Temp. Range -10 Degrees F - 150 Degrees F
  • Body Material Aluminum
  • Overall Height 2"
  • Overall Length 5-3/16"
  • Pipe Size 3/8"
  • Series L2
  • Overall Width 3-15/16"
  • Max. Pressure 150 PSI
  • Air Valve Type 4-Way, 2-Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list