Skip Content
AIR TRANSFER PUMP 55GAL.1/4IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR TRANSFER PUMP 55GAL.1/4IN NPT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF19XH40
  • Mfr. Model # 19XH40
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • For Use With ATF, Engine Oil, Gear Oil, Hydraulic Oil, Oils up to SEA 80 , Diesel, Kerosene
  • Includes Pump Assembly, Bung Adapter, Oil Spigot, Hardware/piping Connections
  • Item Transfer Pump
  • Max. Pressure (PSI) 150
  • Extension Type Steel Delivery Pipes Fitted with Oil Bar Tap
  • Fitting End (In.) 1/2 NPT (F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list