Skip Content
AIR TEMP PROBE,-328 TO 400 DEG F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR TEMP PROBE,-328 TO 400 DEG F

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PFC1
  • Mfr. Model # 3PFC1
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Temp. Range (F) -328 Degrees to 400 Degrees
  • Item Air Temperature Probe
  • Wire Length 36"
  • Use Air and Gases
  • Temperature Measuring Element T Thermocouple
  • Probe Connector Mini
  • Temp. Range (C) -200 Degrees to 205 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List