Skip Content
AIR TEMP PROBE,32 TO 896 DEG F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR TEMP PROBE,32 TO 896 DEG F

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEX8
  • Mfr. Model # 3PEX8
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Air Temperature Probe
  • Temp. Range (F) 32 Degrees to 896 Degrees
  • Use Air and Gases
  • Temp. Range (C) 0 Degrees to 480 Degrees
  • Probe Length 2-1/8"
  • Manufacturers Warranty Length 1 yr.
  • Probe Temp. Measuring Element K Thermocouple
  • Primary Measuring Element Thermocouple
  • Probe Type Air Temperature Probe
  • Probe Contact Material Stainless Steel
  • Probe Connection Type Mini
  • Probe Wire Length 3 ft. 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list